Brady® Ready For Service Tag, 100/Pkg, Cardstock, 5-3/4"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Includes 3/8 in. metal grommet. READY FOR SERVICE Production Tag.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Height | 3 in |
| Size | 3"H x 5-3/4"W |
| Thickness | .0098 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Blank |
| Type | 2 Sided Service Tags |
| Color | Green |
| Includes | (100) 12 in Cotton String Ties |
| Material | Paper |
| Description | Ready For Service |
| Package Quantity | 100 |
| Legend Heading | OK |
| Manufacturers Part Number | 86745 |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 194 °F °F |
| Shape | Rectangle |
| Brand | Brady |