Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adjustable Wrenches

110 Results

Adjustable Wrenches

Adjustable Wrenches
Adjustable Wrenches are convenient for fastener installation and removal. Wide range of sizes and styles. They have knurled adjustable screws for a precise fit. Handle loop for easy storage. Some spark-resistant options are available. Size and jaw capacity vary. Ideal for mechanical, industrial, and automotive applications.
CompareImageJaw CapacityLengthMaterialColorOpening SizeBrandModel #Price
RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench
2-1/16 in
18 in
Chrome-Vanadium Alloy Steel
Silver
Adjustable in
RIDGID
WBB333478$119.95
Williams® Ratcheting Flare Nut Wrench, 12 Point, 9/16" Jaw Capacity
9/16 in
7-1/4 in
Steel
Black
9/16 in
Williams
WBB3193123$34.95
Williams® Adjustable Wrench, 24" Long
2-3/16 in
24 in
Steel
Black
2-3/16 in
Williams
WBB3193084$139.95
Bahco® 80- S Adjustable Wrench with Chrome Finish, 15" Long
1-11/16 in
15 in
Steel
Silver
1-11/16 in
Bahco
WBB3193088$87.95
Williams® Ratcheting Flare Nut Wrench, 12 Point, 13/16" Jaw Capacity
13/16 in
9-5/16 in
Steel
Black
13/16 in
Williams
WBB3193145$43.95
RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench
1-5/16 in
12 in
Chrome-Vanadium Alloy Steel
Silver
Adjustable in
RIDGID
Ships Same Day
WBB333476
$52.95
Stanley 87-367 6" Chrome Adjustable Wrench
3/4 in
6 in
Alloy Steel
Silver
Adjustable in
Stanley
Ships Same Day
WBB333551
$9.30
12" Adjustable Wrench
1-1/2 in
12 in
Chrome-Vanadium Alloy Steel
Blue
Adjustable in
IRWIN Tools
Ships Same Day
WBB224560
as low as

$30.95

Save $2.00 (6%)
Bahco® Adjustable Forward Wrench, 6" Long
1-1/4 in
6 in
Steel
Black
1-1/4 in
Bahco
WBB3193282$33.95
Bahco® Adjustable Forward Wrench, 8" Long
1-1/2 in
8 in
Steel
Black
1-1/2 in
Bahco
WBB3193283$30.95
Showing 1-10 of 104 results

Adjustable Wrench Sets

Adjustable Wrench Sets
Adjustable Wrench Sets install and easily remove nuts, screws, and bolts. Wide jaws support multiple sizes—tough steel construction for durability. Machined jaws provide a strong grip. Comfort grips reduce hand fatigue. Colors and dimensions vary. Ideal for residential, repair, and maintenance applications.