Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long
|
Questions & Answers (0)
Product Description
Stanley® 90-949, Bi-Material Adjustable Wrench, 10" Long
Tapered jaw design allows for work in limited space applications. Slip-resistant bi-material handle for a comfortable grip. Wide-capacity jaw accepts a wide range of fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged chrome vanadium steel is strong and durable. Handle hole for tethering, hanging or storage. Meets ANSI specifications.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | 10 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 1-5/16 in |
Product Details
| Type | Adjustable Wrench |
| Impact Approved | No |
| Material | Chrome-Vanadium Alloy Steel |
| Ratcheting | No |
| Color | Gray |
| Manufacturers Part Number | 90-949 |
| Brand | Stanley |