Brady® Blank Valve Tag, 25/Pkg, Aluminum, 1-1/2"W X 1-1/2" H, Green
Write a Review
|
Questions & Answers (0)
Product Description
Anodized aluminum B-906 is dyed to offer color-coding options not available with brass tags. Ideal for color-coding applications. Made of durable 19 gauge aluminum. Pre-punched hole. Standard package: 25 tags.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.2 lbs |
| Thickness | .0016 in |
Product Details
| Type | Valve Indicator Tags |
| Sign Legend | Blank |
| Color | Green |
| Material | Rigid Aluminum |
| Package Quantity | 25 |
| Description | Stamped Valve Tag |
| Legend Heading | Blank |
| Manufacturers Part Number | 87630 |
| Brand | Brady |