8807FL X 626 AUCN Field Reversible Mortise Lockset
Write a Review
|
Questions & Answers (0)
Product Description
Yale 8800 Series Mortise Locks are designed and manufactured for uncompromising strength and durability in a range of commercial applications. Lock installation is made easy with quick lever handing, field reversible latchbolt and standard nonhanded strike. The 8800 Series Mortise Lock offers a new measure of security, featuring a reinforced stainless steel deadbolt, heavy-duty, vandal-resistant trim and ANSI/BHMA Grade 1 certification for long life and durability. Made in the USA. Limited Warranty is 10 Years.
PRICE
$1,025.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/5 in |
| Width | 8 in |
| Height | 6-1/2 in |
| Weight | 6 lbs |
| Size | 12.2 x 8 x 6.5 in |
| Diameter | 14-3/5 in |
Product Details
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Handle Type | Field Reversible |
| Finish | Satin Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 8807FL AUCN 626 RH LC |
| Grade | 1 |
| Brand | Yale |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Fire Rating | UL Listed |