Yale® Cylindrical Lockset Classroom, Grade 1, AU Handle, SFIC Core, Less Cylinder
Write a Review
|
Questions & Answers (0)
Product Description
Certified ANS/BHMA 156.3 Series 4000 Grade 1, Classroom Function Outside Lever Handle Locks or Unlocks with Key Outside Inside Lever Always Active, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 2". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3-1/2", 3-1/2" Total Extension from Door. Accepts SFIC Cylinder Not Included. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Weight | 6 lbs |
Product Details
| Series | 4000 |
| For Use With | "SFIC Cylinder, Not Included" |
| Material | Steel, Zinc, Brass |
| Manufacturers Part Number | BAU4708LN626 |
| Grade | 1 |
| Brand | Yale |
| Keyway | SFIC Core |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Fire Rating | UL-cUL Listed |