Features
- Available in one-, two-, and three-gang configurations
- Removable dividers increase capacity
- More configurations to support multiservice applications
- Triple service boxes
- Accommodates power, communication and/or audio/video devices
Product Details
| Type | Floor Box |
| Mounting Method | In Concrete |
| Number of Gangs | 3 |
| Material | Cast-Iron |
| Description | Shallow Box |
| Manufacturers Part Number | 880CM3-1 |
| Cubic Capacity | 118 Cu. In. |
| Cable Entry | Through Floor |
| Brand | Wiremold |