Valley Craft® Heavy Duty Box Dumper - Dump Height 48" - 36" x 36" Chute - 4000 Lb. Capacity
Heavy Duty Box Dumpers: All Valley Craft Box Dumpers bolt directly to the floor, ensuring reliability and stability throughout operation. Heavy-duty all-welded steel dumpers are designed to manage the heaviest of loads, ranging from 2,000 to 6,000 pounds load capacity. Dumpers are fully powered up and gravity down and contents dump completely within one minute to ensure time-efficient usage. Chutes have a 1/4" plate steel base with 7-ga. sides. Handy rotary-switch control activates chute, lifting dumper to your choice of a 36", 48", 60" or 72" dump height. Dumpers have an adjustable hold down bar that can be placed at 30-42" (on 2" centers).
Unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.
Valley Craft® Heavy Duty Box Dumper, 48" Dump, 36" x 36" Chute, 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,175.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 62 in |
| Weight Capacity | 4000 lbs |
| Weight | 1600 lbs |
| Level Height | 61 in |
| Usable Chute | 36 x 36 x 72 in |
| Rotated Height | 126 in |
| Dump Height | 48 in |
Product Details
| Voltage | 460 V |
| Manufacturers Part Number | F80189A9 |
| Motor Horsepower | 2 HP |
| Brand | Valley Craft |