Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883914

MPN #: 8801S-FC

Wiremold 8801S-FC Omnibox Series 1-Gang Floor Box, Fire Classified Flush

Product Description
Wiremold 8801S-FC Omnibox Series 1-Gang Floor Box, Fire Classified Flush

Features

  • Maintains fire classification of fire rated floors
  • Fire rated floor boxes preserve up to a two-hour fire rating for floors in which they are installed
  • Box Capacity 53 cubic inches
  • One 1 1/4" (32mm) conduit feed opening
  • Eliminates the need to install additional fireproofing to underfloor surfaces
PRICE
$729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Floor
Number of Gangs1
MaterialSteel
DescriptionShallow Box
Manufacturers Part Number8801S-FC
Cable EntryThrough Floor
BrandWiremold