- Available in one-, two-, and three-gang configurations
- Removable dividers increase capacity
- More configurations to support multiservice applications
- Triple service boxes
- Accommodates power, communication and/or audio/video devices
Wiremold 880CS3-1 Floor Box 3-Gang Deep Box, Fully Adjustable
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | In Concrete |
| Number of Gangs | 3 |
| Material | Cast-Iron |
| Description | Deep Box |
| Manufacturers Part Number | 880CS3-1 |
| Cubic Capacity | 160 Cu. In. |
| Cable Entry | Through Floor |
| Brand | Wiremold |