UltraTech Ultra-Pop Up Pool® 8100 - 100 Gallon Sprung-Steel Model
Write a Review
|
Questions & Answers (0)
Product Description
Pop Up Pools Instantly Expand to Capture Leaks from Saddle Tanks, Pipes, Hydraulic Lines and many other Industrial Incidents.
To operate the Sprung Steel models, simply remove them from their protective carrying case, give them a quick shake and they automatically pop up - they instantly expand and are ready for response to any emergency. Unique, Patented Design foam ring rises with level of liquid to raise sidewalls. Compact folded size stores efficiently inside spill kits; handles on storage bag can also be used to hang on a wall near shipping/receiving docks. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping. Other applications include use as a decontamination pool and collection pool for soiled sorbents.
Note: Storage Bags are included with Sprung Steel Models only.
Made in the USA.
To operate the Sprung Steel models, simply remove them from their protective carrying case, give them a quick shake and they automatically pop up - they instantly expand and are ready for response to any emergency. Unique, Patented Design foam ring rises with level of liquid to raise sidewalls. Compact folded size stores efficiently inside spill kits; handles on storage bag can also be used to hang on a wall near shipping/receiving docks. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping. Other applications include use as a decontamination pool and collection pool for soiled sorbents.
Note: Storage Bags are included with Sprung Steel Models only.
Made in the USA.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12 in |
| Weight | 6 lbs |
| Folded Height | 7 in |
| Folded Width | 26 in |
| Diameter | 53 Top; 64-1/2 Bottom in |
| Folded Length | 26 in |
Product Details
| Assembly Required | No |
| Type | Containment Pool |
| Color | Yellow |
| Drain | No |
| Capacity/Absorption Gallons | 100 gal |
| Style | Self Rising |
| Country of Origin | USA |
| Capacity | 100 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 8100 |
| Wall Material | Polyethylene |
| Indoor/Outdoor | Outdoor |
| Product Type | Pool |
| Brand | UltraTech |