Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB477710

MPN #: 2052

UltraTech 2052 Ultra-Spill Berm®, Low Profile, 10' x 2 1/4" x 1 3/8", Orange

Product Description

Non-absorbing berm stops machine leaks from spreading. The Ultra-Spill Berm® Low Profile Model helps contain or divert hazardous material from spreading and causing further damage. The 1-3/8" tall berm contains leaks while reducing slip hazards. It allows quick and easy cleanup or recycling of liquids and is made of non-absorbing polyurethane, so it is easily cleaned with soap and water for repeated use. Flexible, urethane design will bend to follow any curve or angle needed. Interlocking end joints help create longer lengths and are self-sealing. Helps comply with NPDES, SWPPP and SPCC. Made in the USA.

PRICE
$435.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
435.95
Buy 3+ units
419.95Save $16.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2-1/4 in
Height1-3/8 in
Weight13 lbs
Folded Height3 in
Folded Width18 in
Folded Length19 in

Product Details

TypeSpill Berm
ColorOrange
StyleSpill Berm
Country of OriginUSA
Package Quantity1
Manufacturers Part Number2052
Wall MaterialUrethane
BrandUltraTech

Compliance & Certifications

CertificationsEPA Hazardous Waste Discharges 40 CFR 263.30;National Pollutant Discharge Elimination System (NPDES)