- Diode polarized
- Red corrosion resistant heat flowed epoxy finish
- Low current drain
- The Edwards 888D and 889D Series are diode polarized, heavy-duty, high decibel, vibrating horn signals.
- Intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring, including fire alarm systems.
- May also be used for unsupervised signaling applications.
- Two mounting brackets are provided on either side of the unit for wall mounting.
- Housing is tapped on one side for 3/4" (19 mm) conduit to allow fir field wiring installation.
- For use in dusty, hazardous atmospheres where a distinctive, urgent signal is required.
- Typical applications included use in mines, petroleum plants, gas plants, grain elevators, flour mills, paper mills, textile plants and tankers.
Edwards Signaling, 888D-N5, Hazardous Location Horn Ex-Pl 120V 60HZ
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,049.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horn | Temporal Horn |
| Mounting Location | Surface, Wall |
| Voltage | 120 V |
| Signal Type | Horn |
| Material | Cast Aluminum, Baked Epoxy Powder Coated |
| Description | Hazardous Location Horn |
| Manufacturers Part Number | 888D-N5 |
| LED Color Family | Red |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |