- PLC compatible models
- Corrosion resistant finish
- Volume adjustable
- Completely assembled
- The Edwards 874 AC Series are low-current high decibel surface mount vibrating horns for heavy-duty use. Supplied complete with Adaptaplate
- for easy installation.
- Supplied Adataplate allows quick plug-in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang 3 1/4" (83mm) 3 1/2" (89mm) 4" (102mm) octagon or 4" (102mm) square box.
- Used in industrial commercial and institutional applications for timing paging and alarm signaling. Applications include equipment malfunction alert and security warning.
- 872-PO Plastic Projector AdaptaHorn Accessory. Plastic projector snaps onto any AdaptaHorn. Available as separate item.
Edwards Signaling 874-G5 Vibrating Horn Grille 24V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Grille |
| Voltage | 24 V |
| VA | 15.1 |
| Description | Vibrating Horn Grille |
| dB @ 10 ft | 78 to 103 |
| Manufacturers Part Number | 874-G5 |
| Amperage | 0.63 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |
| DC Coil Resistance | 5.2 |