Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883612

MPN #: 889B

Wiremold 889B Floor Box Threaded Conduit Openings, Cast Iron, 2 Sides

Product Description
Wiremold 889B Floor Box Threaded Conduit Openings, Cast Iron, 2 Sides

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialCast Iron
DescriptionThreaded Conduit Openings, 2 Sides
Manufacturers Part Number889B
Cubic Capacity40 Cu. In.
Cable EntryConduit Opening
BrandWiremold