Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883667

MPN #: 887B

Wiremold 887b Floor Box Threaded Conduit Openings, Cast Iron, 2 Sides - Pkg Qty 4

Product Description
Wiremold 887B Floor Box Threaded Conduit Openings, Cast Iron, 2 Sides

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$559.80  Sold in packages of 4 / $139.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialCast Iron
DescriptionThreaded Conduit Openings, 2 Sides
Manufacturers Part Number887B
Cubic Capacity24.7 Cu. In.
Cable EntryConduit Opening
BrandWiremold