3M 8911 Polyester Tape, 1"W x 72 Yards, 2.3 Mil, Transparent - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Thin and Conformable 3M Polyester Tape 8911 is a thin, conformable polyester tape ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The transparent backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures. This tape is a transparent version of our 3M Polyester Tape 8901. With good chemical resistance and transparency, this tape works effectively for label protection when subjected to a variety of chemicals and solvents. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C). Recommended applications Splicing of silicone liners, films and papers Protective tape reduces scratches during handling and shipping Label protection. Thin and conformable, 3M Polyester Tape 8911 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments. Clean removal during high-temperature masking operations such as powder coating. Polyester film offers excellent thermal and chemical resistance while maintaining flexibility. Silicone adhesive provides clean removal from a variety of surfaces
PRICE
$1,366.20 Sold in packages of 36 / $37.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 53 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 1 |
| Thickness | 2-5/16 mil |
| Tensile Strength | 26 |
Product Details
| Type | Polyester |
| Color | Clear |
| Series | 8911 |
| Tape Duty | Performance Grade |
| Material | Polyester |
| Package Quantity | 36 |
| Manufacturers Part Number | 7000049592 |
| Percent Elongation | 110 |
| Brand | 3M |