Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530166

MPN #: 70006745395

3M Polyester Tape 8991 1" x 72 Yards - Blue - Pkg Qty 36

Product Description
3M Polyester Tape 8991 1" x 72 Yds 2.4 Mil Blue

3M Polyester Tape 8991 Blue, 2.4 mil, blue polyester tape with silicone adhesive.
Used in a large variety of high temperature masking applications including powder coating and flash breaker / bag sealing applications. Additional applications include splicing, tabbing, or roll closing silicone treated liners or materials.

PRICE
$639.00  Sold in packages of 36 / $17.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71.08 yd
Width1 in
Tape Dimensions1" x 72 Yds gal
Thickness2.4 mil

Product Details

TypePolyester
MaterialPolyester
Package Quantity36
ColorBlue
Manufacturers Part Number70006745395
Brand3M