Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3174490

MPN #: T914880

Scotch® 880 Strapping Tape, 3/4" x 60 Yds., 7.7 Mil, Clear - Pkg Qty 48

Product Description
3M™ Scotch® 880 Heavy-duty Strapping Tape is a high performance tape reinforced with continuous, polyester yarn filaments that give the tape high tensile strength, high impact resistance and high cut resistance. The thick 3M™ Scotch® polypropylene film backing is easy to handle and dispense and provides excellent resistance to nicks, abrasion, chemicals and moisture resistance.

Features:
  • Specially formulated hot melt adhesive bonds with high initial adhesion, high shear strength and excellent long-term adhesion on fiberboard, "non-oily" metals and printed or painted surfaces
  • Use for bundling heavy or sharp-edged objects such as metal tubing and rods
  • Bar codes, type and graphics show through translucent backing
  • 7.7 Mil Thickness
  • Clear polypropylene backing reinforced with polyester yarn filaments with a synthetic rubber adhesive
  • Printable
  • Excellent aging
  • Tough film backing protects the filaments and adhesive to provide longer functional tape performance
  • Good handling characteristics saves time through ease of dispensing and tape application
  • When printed, the tape provides advertising, warning, and labeling capability
  • The polyester filaments resist cutting when tabbing the end lap of metal coils
  • The polyester filaments absorb the shock of rough, high impact handling to keep package secure during shipping
  • High tensile strength allows the use of less tape in many applications and lowers the cost per application
  • Translucency of the tape allows good clarity of artwork and important messages, even when covered by the tape
  • Adhesive provides good holding under wide range of application conditions with minimum amount of tape
  • Holds instantly with minimum rubdown
  • Boxes remain securely closed through normal warehouse time cycles


PRICE
$3,069.60  Sold in packages of 48 / $63.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width3/4
Adhesion80 oz-in
Thickness7.7 mil
Tensile Strength270
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity48
Manufacturers Part NumberT914880
Percent Elongation19
BrandScotch