Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB2311622

MPN #: 7100009809

3M™ Tartan™ 8934 Filament Tape 1/2" x 60 Yds. 4 Mil Clear - Pkg Qty 72

Product Description
3M™ Tartan™ 8934 Filament Tape 1/2" x 60 Yds. 4 Mil Clear - 72 Rolls/Case

Tartan™ Filament Tape 8934 is our general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. Our synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces. This tape is developed to be very well suited for light duty applications, including box closing, strapping, palletizing, box reinforcing and general bundling. The adhesive provides good initial adhesion and holds well with minimum rub-down. The tough, clear film backing is abrasion and moisture resistant, provides good aging and protects the filaments and adhesive to help your boxes remain closed for long period of time. The backing, filaments and adhesive combine to provide high tensile and shear strength and also allow printing and illustrations to be seen through the tape. This tape gives you good holding under a wide range of application conditions with a minimum amount of tape, leading to lower cost for applications where high tensile strength is a main requirement.

Details:
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Transparency provides clear visibility of box graphics, printing and illustrations
  • Tape resists nicks, abrasions, moisture and scuffing
  • Glass yarn filaments add strength for box closing, bundling and more


PRICE
$367.20  Sold in packages of 72 / $5.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1/2 in
Adhesion48 oz-in
Thickness4 mil
Tensile Strength100 lb/in
Core Size3 in

Product Details

TypeEconomy Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity72
Manufacturers Part Number7100009809
Percent Elongation3
Brand3M Tartan