Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3174577

MPN #: T91589596PK

Scotch® 8959 Bi-Directional Filament Tape, 1" x 55 Yds., 5.7 Mil, Clear - Pkg Qty 6

Product Description
3M™ Scotch® 8959 Bi-Directional Filament Tape is reinforced along its length with continuous glass yarn filaments providing a very high tensile strength in both the longitudinal and transverse direction along with a biaxially oriented polypropylene backing. The adhesive is specifically formulated to provide good adhesion to a wide variety of surfaces including metallic, plastic, and fiberboard.

Features:
  • Backing provides excellent abrasion, moisture and scuff resistance
  • Aggressive adhesive specifically formulated to provide balanced performance due to high adhesion and long term holding power
  • 5.7 Mil Thickness
  • Clear polypropylene backing reinforced with bi-directional glass filaments and a synthetic rubber adhesive
  • High cross-direction tensile strength
  • Allows printing and illustrations to be seen through the tape
  • Excellent shear and initial adhesion
  • Excellent aging
  • Protection of filaments and adhesive to provide longer package life
  • Performs better than paper backings when exposed to outdoor and humid environments
  • Resists center seams slitting in both machine and cross direction, increasing the performance of the tape
  • Excellent holding power under wide range of application conditions with minimum amount of tape
  • Hold with minimum rubdown, doesn't require water to activate
  • Boxes remain closed for long periods of time


PRICE
$251.70  Sold in packages of 6 / $41.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
251.70
Buy 3 pkgs - 5 pkgs
239.70Save $12.00 (5%)
Buy 6+ pkgs
233.70Save $18.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width1 in
Adhesion100 oz-in
Thickness5.7 mil
Tensile Strength150
Core Size3 in

Product Details

TypeSuper Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberT91589596PK
Percent Elongation6
BrandScotch