Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883633

MPN #: 895GFI

Wiremold 895gfi Floor Box Gfi Receptacle Cover, Brass, For Carpet - Pkg Qty 8

Product Description
Wiremold 895GFI Floor Box GFI Receptacle Cover, Brass, For Carpet

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$879.60  Sold in packages of 8 / $109.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionGFI Rceptacle Cover
ColorYellow
Manufacturers Part Number895GFI
BrandWiremold