Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884225

MPN #: RFB4-LPB

Wiremold Rfb4-Lpb Floor Box Communication Bracket W/One Low Profile Bezel - Pkg Qty 10

Product Description
Wiremold RFB4-LPB Floor Box Communication Bracket W/One Low Profile Bezel

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$279.50  Sold in packages of 10 / $27.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRFB4-LPB
TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionCommunication Bracket
BrandWiremold