Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884144

MPN #: 895GFICAL

Wiremold 895gfical Floor Box Receptical Cover Plate, Gfi, Round, Aluminum - Pkg Qty 8

Product Description
Wiremold 895GFICAL Floor Box Receptical Cover Plate, GFI, Round, Aluminum

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$879.60  Sold in packages of 8 / $109.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialAluminum
DescriptionReceptical Cover Plate
Manufacturers Part Number895GFICAL
ShapeRound
BrandWiremold