- Snap down ring assembly for steel floor boxes
- Fully adjustable box
- TopGuard protection
Wiremold 895tcal Floor Box Duplex Receptacle Plate, Round, Aluminum - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$959.60 Sold in packages of 8 / $119.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Material | Aluminum |
| Description | Duplex Receptacle Plate |
| Manufacturers Part Number | 895TCAL |
| Number of Outlets | 2 |
| Shape | Round |
| Brand | Wiremold |