Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884292

MPN #: RFB119-PAN

Wiremold Rfb119-Pan Floor Bx Mudcap, For Terrazzo Floor Applications, Thicker Than 1/4" - Pkg Qty 10

Product Description
Wiremold RFB119-PAN Floor Box Mudcap, For Terrazzo Covered Floor Applications, Thicker Than 1/4"

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$269.50  Sold in packages of 10 / $26.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRFB119-PAN
TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionMud Cap
BrandWiremold