Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883937

MPN #: 881FC

Wiremold 881FC Floor Box Non-Metallic Floor Box, Round, Fire Classified

Product Description
Wiremold 881FC Floor Box Non-Metallic Floor Box, Round, Fire Classified

Features

  • Maintains fire classification of fire rated floors
  • Fire rated floor boxes preserve up to a two-hour fire rating for floors in which they are installed
  • Eliminates the need to install additional fireproofing to underfloor surfaces
PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Floor
MaterialNon-Metallic
DescriptionNon-Metallic Floor Box
Manufacturers Part Number881FC
ShapeRound
Cable EntryThrough Floor
BrandWiremold