Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3174489

MPN #: T91389712PK

Scotch® 897 Filament Tape, 1/2" x 60 Yds., 6 Mil, Clear - Pkg Qty 12

Product Description
3M™ Scotch® 897 Filament Tape provides good holding with a minimal amount of tape under wide range application conditions. Glass-filament-reinforced tape suitable for light to medium duty strapping, bundling, and reinforcing applications. Scotch® Tape 897 has a good adhesion to most fiberboard surfaces and to a variety of plastic and metal surfaces.

Features:
  • Synthetic rubber adhesive sticks firmly to most surfaces
  • Excellent moisture, abrasion and scuff resistance
  • 6.0 Mil Thickness
  • Clear Scotchpro™ polypropylene backing reinforced with glass yarn filaments with a synthetic rubber adhesive
  • High tensile strength
  • Allows printing and illustrations to be seen through the tape
  • Good shear and initial adhesion
  • Good aging
  • Protection of filaments and adhesive to provide longer package life
  • Maximizes package performance when exposed to outdoor and humid environments
  • Less tape needed for applications where high tensile strength is a main requirement
  • Clear display of graphics, artwork, and other important messages
  • Hold with minimum rubdown
  • Boxes remain closed for long period of time


PRICE
$195.00  Sold in packages of 12 / $16.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
195.00
Buy 3 pkgs - 5 pkgs
189.00Save $6.00 (3%)
Buy 6+ pkgs
183.00Save $12.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1/2
Adhesion50 oz-in
Thickness6 mil
Tensile Strength170
Core Size3 in

Product Details

TypeStandard Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberT91389712PK
Percent Elongation4
BrandScotch