Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB2311611

MPN #: 7000123442

3M™ Scotch® 897 Filament Tape 1" x 60 Yds. 5 Mil Clear - Pkg Qty 36

Product Description
3M™ Scotch® 897 Filament Tape 1" x 60 Yds. 5 Mil Clear - 36 Rolls/Case

Designed with an adhesive that provides good initial adhesion and holds well with minimum rub-down, Scotch® Filament Tape 897 is a general purpose solution for a variety of bundling and reinforcing applications. The backing, filaments and adhesive combine to provide high tensile and shear strength compared to general purpose tapes. It allows for printing and illustrations to be seen through the tape. This tape holds under a wide range of application conditions with a minimum amount of tape, leading to lower cost for applications where high tensile strength is a main requirement. Recommended applications include carpet bundling, strapping, box reinforcing and closing and general packaging.

Details:
  • Medium-duty, high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Tape resists nicks, abrasions, moisture and scuffing
  • Transparency provides clear visibility of box graphics, printing and illustrations


PRICE
$477.00  Sold in packages of 36 / $13.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1 in
Adhesion50 oz-in
Thickness5 mil
Tensile Strength170 lb/in
Core Size3 in

Product Details

TypeStandard Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity36
Manufacturers Part Number7000123442
Percent Elongation4
BrandScotch