Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211353

MPN #: 7000124268

3M™ 8979N Performance Plus Duct Tape, 1-7/8"W x 59-15/16 Yds., Slate Blue - Pkg Qty 24

Product Description
3M™ Performance Plus Duct Tape 8979N is a highly specialized duct tape ideally suited for demanding applications in the nuclear power plant, ship building, and steel fabrication industries. It is commonly used for sealing, holding, identification and protection. This tape resists wear, abrasion, moisture, and UV exposure for up to 12 months.

Long Lasting Performance Indoors or outdoors our 3M™ Performance Plus Duct Tape 8979N removes cleanly-residue free-up to six months after application on most opaque surfaces. The thick rubber adhesive attaches well to masonry and other rough surfaces.

Specialized Technology for Just the Right Application, the tape provides a tight seal for containment operations such as attaching heavy poly draping and closing cuffs. It has the high tensile strength necessary for heavy bundling, reinforcing, tabbing, taping, capping, and splicing materials including piping, conduit, and insulation. It conforms to irregular and curved surfaces, resists curling, tears off the roll cleanly, is hand-tearable, and can be written on. In addition to the nuclear power industry, it is used in shipbuilding, stainless steel production, construction, electrical, industrial, marine, and military applications where low leachable halides and sulfur are required.

What is Duct Tape Anyway? Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used in a variety of maintenance, repair and construction settings. In addition to the traditional silver, it is sold in an array of colors that enhance utility and aesthetics. The sturdy cloth-reinforced tape can be torn from the roll and sticks instantly, providing solutions for patching, bundling, reinforcing, tabbing, taping/splicing insulation, capping pipe, securing conduit ends, marking, labeling, temporary repair, hanging polyethylene drapes and protecting against light sandblast overspray. Duct tape (sometimes mistakenly referred to as "duck tape") is used in abatement, trucking and automotive markets, and is a mainstay in every toolbox.

Features:
  • Resists UV, sunlight, and weather to stay on for up to one year without deterioration
  • Complies with MIL-STD-2041D(SH), Notice 2 for leachable halides and sulfur
  • Curl-resistant, moisture-resistant, and conformable backing for easy handling


PRICE
$1,174.80  Sold in packages of 24 / $48.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-15/16
Width1-7/8
Thickness12.1 mil
Core Size3 in

Product Details

TypePerformance Plus Duct Tape
Tape TypeDuct Tape
ColorBlue
MaterialPolyethylene/Cloth
Package Quantity24
DescriptionPerformance Plus Duct Tape
Manufacturers Part Number7000124268
GradePremium Grade
Brand3M