- Tape Type: Duct
- Tape Width: 1-7/8"
- Tape Length: 15 yards
- Core Size: 3"
- Thickness: 9 mil
Larger Quantity Quotes Available. Please call 1-800-645-1232.
This product will be restocked soon
Weights & Dimensions
| Length | 720 in |
| Width | 1-7/8 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 1 Roll |
| Description | Colored Duct Tape |
| Tape Type | Duct Tape |
| Color | Red |
| Manufacturers Part Number | 1265014 |
| Brand | Duck |