Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB34812

MPN #: 3900

3m™ Duct Tape 3900 Black, 48 Mm X 54.8 M 7.7 Mil - Pkg Qty 24

Product Description
3M Duct Tape 3900 Black, 48 mm x 54.8 m 7.7 mil, 24 per case

Current Data: Typical physical and performance properties include; adhesion to steel: 56 oz./in. width, tensile strength: 22 lbs/in width, elongation at break: 15%, thickness: 7.7 mils, temperature use range: up to 200(deg)F 93 (deg)C.

PRICE
$598.80  Sold in packages of 24 / $24.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width1-7/8 in
Thickness7.7 mil
Size48 mm x 54.8 m

Product Details

Type3M™ Duct Tape 3900
Package Quantity24
DescriptionDuct Tape
ColorBlack
Manufacturers Part Number3900
GradeGeneral Purpose
Brand3M