8' Picnic Table w/ Anodized Aluminum Planking, Galvanized Steel Frame
Write a Review
|
Questions & Answers (0)
Product Description
8' Picnic Table with anodized aluminium planking and Heavy duty galvanized steel frames, providing heavy duty, maintenance free, long lasting tables. This product has 5 years warranty.
PRICE
$2,475.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 66 in |
| Height | 32-1/4 in |
| Weight | 353 lbs |
| Seat Length | 96 in |
| Table Width | 28-3/4 in |
| Table Length | 96 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Gray |
| Color | Gray |
| Cushion Included | No |
| Material | Aluminum |
| Frame Material | Galvanized Steel |
| Manufacturers Part Number | PT-HG08 |
| Mounting Style | Portable or Surface |
| Shape | Rectangular |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | AISC |