Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047726

MPN #: 8WTBK-4.716

Worldwide Electric Tapered Bushing Kit, 4-7/16", Fits Reducer Styles SMR8/WSMR8

Product Description
8WTBK-4.716, Tapered bushing kit, 4-7/16". fits reducer styles SMR8/WSMR8. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$669.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size8
Bore Size4-7/16"

Product Details

Primary UnitFits Reducer Styles SMR8/WSMR8
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number8WTBK-4.716
BrandWorldwide Electric Corporation