Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB410223

MPN #: 0820APP

#8 x 1-1/4 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 4000

Product Description
8X1 1/4 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Threads per Inch15
Size#8
HeadPan

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity4000
Manufacturers Part Number0820APP