Wing screws provide quick installation by allowing the user to manually tighten the screw with their hand. Made with malleable iron for long lasting durability.
3/8-16 x 2" Wing Screw - 1-13/16" Head Width - Malleable Iron - Zinc - USA - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Head Width | 1-13/16 in |
| Size | 3/8-16 |
| Head Height | 7/8 in |
| Shoulder Diameter | 5/8 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made in USA |
| Finish | Zinc |
| Material | Malleable Iron |
| Package Quantity | 25 |
| Manufacturers Part Number | 1-EFR-07-17 |
| Brand | Peerless |