Model # :WBB399213
MPN #: 0826CPG
#8 x 1-5/8" Drywall Screw For Particle Board - Phillips Recess Bugle Hd - Blk Phos. - UNC - 2000 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Bugle head screw with spaced threads, extra sharp point and black phosphate finish. Attaches drywall to wood studs or to 25 gauge metal studs. Designed specifically for use in dense woods, especially man-made types such as chipboard and particle board.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Size | #8 |
| Head | Bugle |
Product Details
| TPI | 8 to 10 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 2000 |
| Coarse or Fine Thread | Coarse |
| Manufacturers Part Number | 0826CPG |