Are you ready to elevate your image in the restroom? Say goodbye to soggy, messy stacks of paper hand towels and say hello to a much more convenient, hygienic countertop towel solution: Kleenex® Ultra Soft Hand Towels in a Pop-Up Box. You'll get rid of messy towel stacks on counters and upgrade to a hygienic, sanitary towel solution. Each ultra-soft Kleenex® hand towel is made of highly absorbent virgin fibers and delivers an exceptional hand-drying experience. The pop-up box is designed to dispense one hygienic paper towel at a time (just like the Kleenex® tissue box) and has a water-resistant coating and poly-shield to keep the towels from getting wet. The countertop box is recyclable and fits Kimberly-Clark Professional dispensers in a variety of sleek styles. They're a great solution for offices, lodging, or any facility that prefers convenient countertop dispensing and favors a high-end experience for guests.
Kleenex® Ultra Soft Hand Towels, POP-UP Box, 1-Ply, 8.9 x 10, White, 70/Box, 18 Boxes/Carton
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8-9/10 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 1260 |
| Size Type | 70 Sheets/Pack |
| Material | Paper |
| Package Quantity | 18 |
| Description | Hand Towels |
| Color | White |
| Manufacturers Part Number | KCC 11268 |
| Brand | Kleenex |