SCT® Two-Piece Sausage & Meat-Patty Boxes, 12"L x 7"W x 2-1/2"H, White, 100/Carton
Write a Review
|
Questions & Answers (0)
Product Description
High-quality clay coated construction. Sturdy packaging for transporting foods. Exterior accepts printed logo or business name. Ships flat for easy transport. Assembles with ease into a folded carton with corner lock closures.
PRICE
$87.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7 in |
| Height | 2-1/2 in |
| Dimensions | 12"L x 7"W x 2-1/2"H in |
Product Details
| Type | Paper Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paper |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Manufacturers Part Number | SCH 1701 |
| Microwavable | Yes |
| Shape | Rectangle |
| Brand | SCT |