Model # :WBB423069
MPN #: 0840HPG
#8 x 2-1/2 Phillips Bugle Head Hi Low Drywall Screw Black - Pkg of 2500
Write a Review
|
Questions & Answers (0)
Product Description
8X2 1/2 Phillips Bugle Head Hi Low Drywall Screw Black. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | #8 |
| Head | Bugle |
Product Details
| TPI | 15 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | 0840HPG |