8x8x8 Round Style Shelter - Grey
Write a Review
|
Questions & Answers (0)
Product Description
8 Foot Wide Instant Storage Shed. Shed is constructed with high grade steel. Every frame tube and connector goes through a proprietary 13 step Rhino Shield surface preparation process. Heavy duty 1-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Advanced engineered, triple-layer, chemically heat bonded enhanced weave, rip-stop, waterproof, polyethylene cover.
PRICE
$839.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 8' 4" ft |
| Height | 8 ft |
| Weight | 127 lbs |
| Side Wall Height | 7' 1" |
| Opening (W x H) | 5' 9" x 7' 1" |
| Rafter Spacing | 4' |
| Peak Height | 8' |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Gray rpm |
| Color | Gray |
| Canopy Style | Round |
| Style | Round |
| Capacity | 512 ft³ |
| Material | Polyethylene |
| Frame Material | 1-3/8" OD Steel Pipe |
| Manufacturers Part Number | 76803 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |