Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ShelterLogic

Model # :WBB236241

MPN #: 95943

14x44x16 Peak Style Shelter - Gray

Product Description
Big Garage Features All Weather Protection Starting with high grade steel. Every frame pipe and connector goes through a proprietary 13 step Rhino Shield surface preparation process The heavy duty 2-3/8" diameter all steel frame is bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Solid 8 rib design, complete with slip fit connectors and swedged tubing for easy assembly. Bolt hardware at every connection point ensures a solid structure. Rugged Ratchet Tite tensioning for quick and easy cover installation.

PRICE
$5,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 ft
Width15 ft
Height16 ft
Weight1410 lbs
Side Wall Height12' 7"
Opening (W x H)10' x 12' 7"
Rafter Spacing4'
Peak Height16' 2"
Material Weight9

Product Details

Assembly RequiredYes
Max RPMGray rpm
ColorGray
Canopy StylePeak
StylePeak
Capacity10560 ft³
MaterialPolyethylene
Package Quantity1
Frame Material2-3/8" OD Steel Pipe
Manufacturers Part Number95943
BrandShelterLogic

Warranty

Warranty1 yr