Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB396991

Global Industrial™ Self Seal Side Loading Cardboard Corr. Boxes, 9-1/4"L x 3"W x 6-3/4"H White - Pkg Qty 25

Product Description
These boxes are the industry standard for packaging and shipping.

Features:
  • Constructed from strong 200#/ECT-32 oyster white corrugated
  • Premium self-seal boxes with adhesive strips on both ends for fast secure closure
  • Our version of the "Fed-Ex" box
  • Easy opening tear strip on both ends
  • Full Overlap (FOL) flaps provide additional protection
  • Sold in bundle quantities of 25
  • The dimensions provided are the inside dimensions of the productFor help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!
  • Boxes ship and store flat to save space.


PRICE
$74.25  Sold in packages of 25 / $2.97 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
74.25
Buy 2 pkgs
70.54Save $3.71 (5%)
Buy 3+ pkgs
68.31Save $5.94 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length9-1/4 in
Inside Width3 in
Inside Height6-3/4 in
Weight Capacity65 lbs

Product Details

TypeSelf Seal Side Loading Boxes
Box StyleFull Overlap
ColorWhite
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB396991
BrandGlobal Industrial