LENOX® 20179B9114R Extreme Heavy Metal Cutting Saw Blade, 14TPI, 9 x 1 x .042", 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
LAZER® RECIPROCATING SAW BLADES
Best for Heavy Metal Cutting
FAST AND EASY HEAVY METAL CUTTING
T2™ Technology's patented tooth design delivers longer blade life and enables faster cutting
OPTIMIZED FOR HIGHER PERFORMANCE
Thinner backing material removes less material for more efficient cutting and longer blade life
STRAIGHTER, FASTER CUTTING
Aggressive tang angle and tall blade profile for straighter, faster cutting
Best for Heavy Metal Cutting
FAST AND EASY HEAVY METAL CUTTING
T2™ Technology's patented tooth design delivers longer blade life and enables faster cutting
OPTIMIZED FOR HIGHER PERFORMANCE
Thinner backing material removes less material for more efficient cutting and longer blade life
STRAIGHTER, FASTER CUTTING
Aggressive tang angle and tall blade profile for straighter, faster cutting
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 9 in |
| Blade Thickness | 1/16 in |
| Blade Width | 1 in |
Product Details
| Type | Heavy Metal |
| Teeth per Inch | 14 |
| Material | Bi-Metal |
| Package Quantity | 25 |
| Application | Heavy Metal |
| Manufacturers Part Number | 20179B9114R |
| Brand | Lenox |