- The Metal blade family is designed for demanding metal cutting
- The standard-shaped (ST) blades with high performance and precision ground teeth
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- Slope shaped nose for various types of cuts
Bahco® 9" 18 TPI Standard Reciprocating Saw Blade, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 9 in |
| Blade Thickness | 1/16 in |
| Blade Width | 7/8 in |
Product Details
| Type | Metal Cutting |
| Applicable Materials | Metal |
| Teeth per Inch | 18 |
| Material | Bi-Metal |
| Package Quantity | 10 |
| Manufacturers Part Number | BAH900918STT |
| Brand | Bahco |