Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB448020

MPN #: 48-00-8784

Milwaukee® 48-00-8784 6" 18 TPI The Torch™ SAWZALL® Blade (25 Pack)

Product Description
Milwaukee 6" 18 Tpi The Torch™ Sawzall® Blade (25 Pk) 48-00-8784

The Torch delivers exceptional durability and straighter cuts in pipe, conduit, strut and other metal materials.

  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
CLEARANCE PRICE
$68.97

was $81.95
Save $12.98 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length6 in
Blade Thickness1/16 in
Blade Width1 in

Product Details

TypeThe Torch™
Applicable MaterialsMetal
Teeth per Inch18
Package Quantity25
Manufacturers Part Number48-00-8784
BrandMilwaukee