Features
BOSCH® 9" All Purpose Demolition Reciprocating Saw Blade, RD9V-25B, 10/14 TPI, 25-Piece - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Bosch 9" All Purpose Demolition Reciprocating Saw Blade, RD9V-25B, 10/14 TPI, 25-Piece
FeaturesExtra thick kerf for maximum control, less vibration and straighter cuts
Features
PRICE
$475.00 Sold in packages of 25 / $19.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Blade Length | Various in |
| Blade Thickness | 1/16 in |
| Blade Width | 3/4 in |
Product Details
| Type | Carbide Tipped Reciprocating Blades |
| TPI | 10/14 |
| Applicable Materials | Wood & Wood with Nails |
| Teeth per Inch | 10/14 |
| Package Quantity | 25 |
| Description | All Purpose Demolition Reciprocating Saw Blade |
| Manufacturers Part Number | RD9V-25B |
| Brand | Bosch |