Features:
- Manufactured from lightweight chipboard to save on freight costs
- No additional stiffeners needed
- Peel and seal closure
- Pull tab tear strip for easy opening
- The dimensions provided are the outside dimensions of the product
Model # :WBB40427
MPN #: RM5SS
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 9-3/4 in |
| Thickness | .028 in |
Product Details
| Bag Number | #5 |
| Material | Chipboard |
| Package Quantity | 100 |
| Color | White |
| Closure | Self Seal |
| Opening | Top |
| Recyclable | Yes |