Features:
- Manufactured from white chipboard
- Lightweight to save on postage
- No additional stiffeners needed
- Side loading style makes inserting and retrieving documents easier
- Peel-and-seal closure
- Pull tab tear strip for easy opening
Model # :WBB3204032
MPN #: RM1EP
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 12-1/2 in |
| Thickness | 0.012 in |
Product Details
| Material | Chipboard |
| Package Quantity | 250 |
| Color | White |
| Closure | Peel & Seal |
| Opening | Top |
| Recyclable | Yes |