Vollrath® 9.5" Versagrip 1 Piece Tong - Green - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath® Versagrip® 1 Piece Tong - Green
This 9-1/2" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.
This 9-1/2" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.
PRICE
$183.00 Sold in packages of 12 / $15.25 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Material | Stainless Steel and Plastic |
| Package Quantity | 12 |
| Description | Versagrip® |
| Color | Green |
| Manufacturers Part Number | 4790970 |
| Brand | Vollrath |